missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size

Product Code. 11592831 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4.6 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Unit Size
11592831 50 mm 4.6 mm Each
10266933 250 mm 4.6 mm Each
11572831 50 mm 2.1 mm Each
11522841 100 mm 4.6 mm Each
11552841 150 mm 4.6 mm Each
11502841 100 mm 2.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11592831 Supplier Thermo Scientific™ Supplier No. 21005054630
Estimated Shipment: 15-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this specialty C8 column for separating compounds showing poor peak shape with traditional alkyl bonded phases.

Thermo Scientific™ HyPURITY ADVANCE™ HPLC columns combine the outstanding performance of our HyPURITY 190Å silica with a C8 reversed phase chemistry. This specialized packing with polar embedded character is well suited for LC/MS applications. The polar group protects the surface silanols from interaction with polar analytes and provides an alternate selectivity with excellent performance for compounds showing poor peak shape with traditional alkyl bonded phases such as C18.

HyPURITY ADVANCE HPLC columns offer:

  • A polar embedded stationary phase for alternate selectivity
  • Ideal for high throughput fast analyses
  • Enhanced aqueous stability
  • Exceptional peak shape for acids, bases and chelators
  • 3μm and 5μm particle sizes available in a wide range of column geometries
  • Suitable for LC/MS due to exceptionally low bleed
  • Ideally suited to a variety of pharmaceutical applications

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Particle Size 5 μm
Pore Size 180 Å
Surface Area 200 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 9%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.