missing translation for 'onlineSavingsMsg'
Learn More
Learn More
The Central Surgical Company™ Hypodermic Syringe Needles
Click to view available options
Needle Gauge:
18 G
20 G
22 G
26 G
Length (Metric) Needle:
13 mm
17 mm
32 mm
35 mm
41 mm
50 mm
Unit Size:
Pack of 10
Specifications
Specifications
| Needle Gauge | 22 G |
| Product Type | Hypodermic Syringe Needle |
| Length (Metric) Needle | 32 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction