missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Silica Normal Phase HPLC Column, 10 μm, 4.6 mm x 250 mm

Product Code. 11527441 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11527441 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11527441 Supplier Thermo Scientific™ Supplier No. 30010254630

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Column Format: Analytical Column; Pore Size: 120 Å; Column Phase: Normal Phase

  • Excellent batch-to-batch reproducibility
  • Spherical particle with narrow particle size distribution
  • Long column lifetime
  • High performance and column efficiency
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 10 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Column Type Normal Phase
Phase Normal Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.