Learn More
Thermo Scientific™ Hypersil™ Silica HPLC Columns
Use the efficient and selective Thermo Scientific™ Hypersil™ Silica LC Columns for normal phase chromatography of nonpolar and moderately polar organic compounds.
Brand: Thermo Scientific™ 30005-013001
Code : 16
Additional Details : Weight : 0.10000kg
Description
Use the efficient and selective Thermo Scientific™ Hypersil™ Silica LC Columns for normal phase chromatography of nonpolar and moderately polar organic compounds.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Silica LC Columns as an alternative.
- Excellent batch-to-batch reproducibility
- Spherical particle with narrow particle size distribution
- Long column lifetime
- High performance and column efficiency
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
Guard Cartridge, 4 Pk. | |
Uniguard Direct-Connection and Stand Alone Holder | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L3 | |
Hypersil Classical | |
Normal Phase | |
Normal Phase |
3 mm | |
10 mm | |
5 μm | |
120 Å | |
60°C | |
Silica | |
Silica | |
No | |
Guard Cartridge, 4 Pk. |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.