Learn More
Thermo Scientific™ Hypersil™ SAS C1 HPLC Columns
Shop All Thermo Scientific ProductsDescription
Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.
Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
- The 10mm design offers maximum protection with minimal increase in retention Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Available in packs of 4
Features of the SAS (C1) Solid Phase
- A short alkyl chain reversed phase material with selectivity for polar and multifunctional compounds
- Least retentive Hypersil phase
- Useful for ion-pair separations
Requires:
Thermo Scientific UNIGUARD™ direct connection and stand alone holders, not included.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| For Use With | HPLC |
| Length (Metric) | 250 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.