missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ PREP HS C18 Bulk Media
Ensure optimal chromatography performance and cost savings with Hypersil PREP HS C18 bulk chromatography media.
Brand: Thermo Scientific™ 41010-00100B
This item is not returnable.
View return policy
Description
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP HS C18 bulk chromatography media. Purchase bulk quantities of silica-based, high surface area C18 media to repack preparative HPLC columns yourself without paying for new hardware.
Repack Columns Yourself with Bulk Media
Excellent Choice for Routine Applications
- C18 (USP L1) selectivity.
- High surface area particles with 100Å pore size.
- pH stable from 2 to 9.
- Maximum temperature of 60°C.
Customer Specific Orders
- Please contact your local sales representative for Customer Specific Orders.
Specifications
10 μm | |
C18 | |
100 g | |
Prep LC | |
Yes | |
15% | |
L1 |
100 Å | |
2 to 9 | |
350 m²/g | |
Reversed Phase | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
60°C |