missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ PREP BDS Phenyl HPLC Columns

Product Code. 16399136 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
Unit Size:
Each
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Column Format unitSize
16399136 8 mm 10 mm Guard Column Each
16309146 20 mm 10 mm Guard Column Each
16319146 30 mm 10 mm Guard 1/16 in. Each
16329146 30 mm 10 mm Guard 1/8 in. Each
16339146 20 mm 20 mm Guard Column Each
16349146 30 mm 20 mm Guard 1/16 in. Each
16359146 30 mm 20 mm Guard 1/8 in. Each
16369146 50 mm 2 mm Preparative Column, Standard Each
16379146 50 mm 4.6 mm Preparative Column, Standard Each
16389146 50 mm 10 mm Preparative Column, Standard Each
16399146 50 mm 20 mm Preparative Column, Standard Each
16309156 50 mm 25 mm Preparative Column, Xtended Life Each
16319156 100 mm 2 mm Preparative Column, Standard Each
16329156 100 mm 4.6 mm Preparative Column, Standard Each
16339156 100 mm 10 mm Preparative Column, Standard Each
16349156 100 mm 20 mm Preparative Column, Standard Each
16359156 100 mm 25 mm Preparative Column, Xtended Life Each
16369156 150 mm 2 mm Preparative Column, Standard Each
16379156 150 mm 4.6 mm Preparative Column, Standard Each
16389156 150 mm 10 mm Preparative Column, Standard Each
16399156 150 mm 20 mm Preparative Column, Standard Each
16309166 150 mm 25 mm Preparative Column, Xtended Life Each
16319166 150 mm 30 mm Preparative Column, Standard Each
16329166 150 mm 30 mm Preparative Column, Xtended Life Each
16339166 150 mm 50 mm Preparative Column, Standard Each
16349166 150 mm 50 mm Preparative Column, Xtended Life Each
16359166 250 mm 2 mm Preparative Column, Standard Each
16369166 250 mm 4.6 mm Preparative Column, Standard Each
16379166 250 mm 10 mm Preparative Column, Standard Each
16389166 250 mm 20 mm Preparative Column, Standard Each
16399166 250 mm 25 mm Preparative Column, Xtended Life Each
16309176 250 mm 30 mm Preparative Column, Standard Each
16319176 250 mm 30 mm Preparative Column, Xtended Life Each
16329176 250 mm 50 mm Preparative Column, Standard Each
16339176 250 mm 50 mm Preparative Column, Xtended Life Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options
This item is not returnable. View return policy
Product Code. 16399136 Supplier Thermo Scientific™ Supplier No. 40505018823A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Achieve unique selectivity for aromatic and slightly polar compounds with a base-deactivated Hypersil PREP Phenyl BDS prep LC column, suitable for USP L11 applications.

Maintain retention for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil™ PREP BDS Phenyl reversed phase preparative HPLC columns as you scale up your method. The stationary phase is base deactivated for reduced silanol activity and has moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Unique Selectivity

  • Enhanced selectivity for aromatic and moderately polar analytes.
  • Base deactivated silica.
  • Selectivity complementary to that provided by alkyl chain phases.
  • Moderate hydrophobicity compared to C18.
  • Phenyl (USP L11) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column
Diameter (Metric) 10 mm
For Use With Guard Column Requires Use of Preparative Guard Holder, 885-010
Length (Metric) 8 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 145 Å
Surface Area 185 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.