Learn More
Thermo Scientific™ Hypersil™ Phenyl-2 HPLC Columns
Use as a general-purpose column with aromatic selectivity with low silanol binding.
Brand: Thermo Scientific™ 31905-014001
Code : 16
Additional Details : Weight : 0.10000kg
Description
Separate aromatic compounds and moderately polar compounds with Thermo Scientific™ Hypersil™ Phenyl-2 LC Columns.
Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Phenyl columns as an alternative.
- The 10mm design offers maximum protection with minimal increase in retention Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Available in packs of 4
Features of Phenyl-2 Solid Phase
- For the separation of certain aromatic compounds and moderately polar compounds
- Retention characteristics similar to Hypersil MOS
- Alternative selectivity to C8
Requires:
Thermo Scientific UNIGUARD™ direct connection or stand alone holders
Specifications
Guard Cartridge, 4 Pk. | |
Uniguard Direct-Connection and Stand Alone Holder | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L11 | |
Hypersil Classical | |
5% | |
Yes |
4 mm | |
10 mm | |
5 μm | |
120 Å | |
60°C | |
Phenyl-2 C8 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.