missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS C18 Column, 5μm

Product Code. 11557451 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
200 mm
300 mm
Diameter (Metric):
3 mm
4 mm
4.6 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11557451 300 mm 4.6 mm Each
10392665 200 mm 3 mm Each
11547451 300 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11557451 Supplier Thermo Scientific™ Supplier No. 30105304630
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds

  • Excellent batch-to-batch reproducibility
  • Spherical particle with narrow particle size distribution
  • Long column lifetime
  • High performance and column efficiency
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 300 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.