missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS C18 Column, 5μm

Product Code. 11547451 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
200 mm
300 mm
Diameter (Metric):
3 mm
4 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11547451

Brand: Thermo Scientific™ 30105304030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds

  • Excellent batch-to-batch reproducibility
  • Spherical particle with narrow particle size distribution
  • Long column lifetime
  • High performance and column efficiency
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 300 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.