missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Guard Cartridges
Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric) Inner:
4 mm
Particle Size:
3 μm
Unit Size:
Pack of 4
Description
Requires
Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
Specifications
Specifications
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 4 mm |
| Stationary Phase | MOS-2 (C8) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction