Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 5μm Particle Size
Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase
Brand: Thermo Scientific™ 30305-152130
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
- Manufactured under ISO 9001-2000 quality guidelines
- Affordable
Compliance
Manufactured under ISO 9001-2000 quality guidelines.
Specifications
2.1 mm | |
5 μm | |
L7 | |
Silica | |
Reversed Phase |
150 mm | |
120 Å | |
C8 | |
6.5% | |
Reversed Phase |