missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Green PAH HPLC Columns

Use for rapid analysis of polyaromatic hydrocarbons (PAHs). They feature tailored alkyl-bonded silica with high carbon loading for excellent performance.

Brand:  Thermo Scientific™ 31103-012101

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10279084

  • £399.78 / Pack of 4
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

Rapidly analyze polyaromatic hydrocarbons (PAHs) with Thermo Scientific™ Hypersil™ Green Green PAH LC Columns. Featuring specially tailored alkyl-bonded silica with high carbon loading, these short, fast columns can analyze 16 PAHs in four minutes. Optimized for EPA Method 610: Polynuclear Aromatic Hydrocarbons, these columns provide excellent performance.

Wide Variety of Column Dimensions to Meet Your PAH Analysis Needs
  • 3.0μm particle size available in 2.1, 3.0 and 4.6mm diameters and 10, 100 and 150mm lengths
  • 5.0μm particle size available in 4.6mm diameter and 10, 100, 150 and 250mm lengths
Specifications

Specifications

Guard Cartridge, 4 Pk.
Analytical Column
5800 psi (400 bar)
2 to 8
170 m²/g
L1
Silica
PAH Analysis
Reversed Phase
2.1 mm
10 mm
3 μm
120 Å
60°C
Phenyl (Ph)
14%
Yes
Guard Cartridge
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.