Learn More
Thermo Scientific™ Hypersil GOLD™ VANQUISH™ C18 UHPLC Columns
Obtain exceptional peak shape and high resolution for fast UHPLC high-pressure, high-throughput applications using generic gradients on Vanquish UHPLC and LC/MS systems.
£1061.31 - £1178.00
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Particle Size | 1.9 μm |
pH | 1 to 11 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
15682747
|
Thermo Scientific™
25002-152130-V |
1.9 μm | 2.1 mm | 150 mm |
£1178.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
15672747
|
Thermo Scientific™
25002-102130-V |
1.9 μm | 2.1 mm | 100 mm |
£1061.31
Each |
In Stock
Log in to see stock. |
|||
15662747
|
Thermo Scientific™
25002-052130-V |
1.9 μm | 2.1 mm | 50 mm |
£1071.50
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
Description
Achieve even greater power of separation, speed, and throughput using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ C18 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
Delivering Powerful SeparationsThe expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
Analytical Column | |
LC/MS | |
1 to 11 | |
220 m²/g | |
L1 | |
Hypersil GOLD | |
11% | |
Yes | |
Bio-LC |
2.1 mm | |
1.9 μm | |
175 Å | |
60°C | |
C18 Selectivity | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |