missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Silica Normal Phase HPLC Column, 3 μm, 4 mm x 150 mm

Product Code. 10764077 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10764077 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10764077 Supplier Thermo Scientific™ Supplier No. 25103154030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Pore Size: 175 Å; Column Phase: Normal Phase

Achieve outstanding peak shape and sensitivity with Thermo Scientific™ Hypersil GOLD™ Silica Analytical HPLC Columns. The unbonded, highly pure, base-deactivated silica media efficiently separates nonpolar and moderately polar organic compounds by normal phase chromatography. Available 1.9μm particle size columns can improve the speed and efficiency of your applications.

About the Hypersil GOLD Family of HPLC Columns:

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.
  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 3μm particle size for your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4 mm
Flow Rate 0.9 mL/min
For Use With HPLC
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Column Type Normal Phase
Phase Normal Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.