missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ PFP Aromatic Selectivity HPLC Column, 12 μm, 2.1 mm x 20 mm

Product Code. 11538390 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
20 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11538390

Brand: Thermo Scientific™ 25412022130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 8%; Pore Size: 175 Å; Column Phase: Reversed Phase

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 12 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
USP Type L43
Stationary Phase PFP (Pentafluorophenylpropyl)
Packing Material Silica
Carbon Load 8%
Column Type Aromatic Selectivity
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.