missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ C8 Reversed Phase HPLC Column, 5 μm, 4 mm x 125 mm
Column Format: Analytical Column; Carbon Load: 8%; Pore Size: 175 Å; Column Phase: Reversed Phase
Brand: Thermo Scientific™ 25205-124030
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
Specifications
Analytical Column | |
125 mm | |
2 to 9 | |
220 m²/g | |
C8 | |
8% | |
Reversed Phase |
4 mm | |
5 μm | |
175 Å | |
L7 | |
Silica | |
Reversed Phase |