missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns

Product Code. 10372545 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
20 mm
21.2 mm
30 mm
50 mm
Particle Size:
1.9 μm
3 μm
5 μm
12 μm
Unit Size:
Each
Pack of 3
Pack of 4
95 product options available for selection
Product selection table with 95 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10372545 250 mm 50 mm 5 μm Each
10211625 30 mm 1 mm 3 μm Each
10394463 30 mm 2.1 mm 3 μm Each
10508995 30 mm 3 mm 3 μm Each
10764984 30 mm 4.6 mm 3 μm Each
10342595 50 mm 1 mm 3 μm Each
10424413 50 mm 2.1 mm 3 μm Each
10293183 50 mm 3 mm 3 μm Each
10658825 50 mm 4 mm 3 μm Each
10089282 50 mm 4.6 mm 3 μm Each
10281225 100 mm 1 mm 3 μm Each
10632864 100 mm 2.1 mm 3 μm Each
10304923 100 mm 3 mm 3 μm Each
10794546 100 mm 4 mm 3 μm Each
10384323 100 mm 4.6 mm 3 μm Each
10704556 150 mm 1 mm 3 μm Each
10121223 150 mm 2.1 mm 3 μm Each
10131383 150 mm 3 mm 3 μm Each
10456844 150 mm 4 mm 3 μm Each
10610564 150 mm 4.6 mm 3 μm Each
11528270 10 mm 4 mm 3 μm Pack of 4
11808901 10 mm 2.1 mm 1.9 μm Pack of 3
10464613 20 mm 2.1 mm 1.9 μm Each
10305063 30 mm 1 mm 1.9 μm Each
10049142 30 mm 2.1 mm 1.9 μm Each
10020213 50 mm 1 mm 1.9 μm Each
10474783 50 mm 2.1 mm 1.9 μm Each
10345203 50 mm 3 mm 1.9 μm Each
10169344 50 mm 4.6 mm 1.9 μm Each
10715004 100 mm 1 mm 1.9 μm Each
10734604 100 mm 2.1 mm 1.9 μm Each
10582465 100 mm 3 mm 1.9 μm Each
10630204 150 mm 2.1 mm 1.9 μm Each
10446503 200 mm 2.1 mm 1.9 μm Each
10608705 10 mm 1 mm 3 μm Pack of 4
11518270 10 mm 2.1 mm 3 μm Pack of 4
10481365 10 mm 3 mm 3 μm Pack of 4
10618705 10 mm 1 mm 5 μm Pack of 4
11538270 10 mm 2.1 mm 5 μm Pack of 4
10544085 10 mm 3 mm 5 μm Pack of 4
11548270 10 mm 4 mm 5 μm Pack of 4
10107604 10 mm 10 mm 5 μm Pack of 3
10475163 30 mm 2.1 mm 5 μm Each
10668825 30 mm 3 mm 5 μm Each
10008862 30 mm 4.6 mm 5 μm Each
10611334 50 mm 2.1 mm 5 μm Each
10191523 50 mm 3 mm 5 μm Each
10611524 50 mm 4.6 mm 5 μm Each
10322725 50 mm 10 mm 5 μm Each
10332485 50 mm 21.2 mm 5 μm Each
10037444 50 mm 30 mm 5 μm Each
10517825 50 mm 50 mm 5 μm Each
10140743 100 mm 2.1 mm 5 μm Each
10384723 100 mm 3 mm 5 μm Each
10121033 100 mm 4.6 mm 5 μm Each
10312405 100 mm 10 mm 5 μm Each
10077404 100 mm 21.2 mm 5 μm Each
10793216 100 mm 30 mm 5 μm Each
10087404 100 mm 50 mm 5 μm Each
10131033 150 mm 2.1 mm 5 μm Each
10795316 150 mm 3 mm 5 μm Each
10313065 150 mm 4 mm 5 μm Each
10501695 150 mm 4.6 mm 5 μm Each
10281195 150 mm 10 mm 5 μm Each
10437634 150 mm 21.2 mm 5 μm Each
10027174 150 mm 30 mm 5 μm Each
10352975 150 mm 50 mm 5 μm Each
10009102 250 mm 2.1 mm 5 μm Each
10352775 250 mm 3 mm 5 μm Each
10506365 250 mm 4 mm 5 μm Each
10543035 250 mm 4.6 mm 5 μm Each
10723996 250 mm 10 mm 5 μm Each
10467634 250 mm 21.2 mm 5 μm Each
10724186 250 mm 30 mm 5 μm Each
15240718 10 mm 10 mm 12 μm Pack of 3
10076344 10 mm 10 mm 12 μm Pack of 3
10578035 50 mm 10 mm 12 μm Each
10078424 50 mm 21.2 mm 12 μm Each
10743426 50 mm 30 mm 12 μm Each
10699775 50 mm 50 mm 12 μm Each
10392785 100 mm 10 mm 12 μm Each
10272055 100 mm 21.2 mm 12 μm Each
10698825 100 mm 30 mm 12 μm Each
10382405 100 mm 50 mm 12 μm Each
10417644 150 mm 10 mm 12 μm Each
10508615 150 mm 21.2 mm 12 μm Each
10008524 150 mm 30 mm 12 μm Each
10639405 150 mm 50 mm 12 μm Each
10363465 250 mm 10 mm 12 μm Each
10609595 250 mm 21.2 mm 12 μm Each
11508690 250 mm 30 mm 12 μm Each
10713046 250 mm 50 mm 12 μm Each
15260718 10 mm 20 mm 12 μm Each
11528360 250 mm 3 mm 3 μm Each
11827041 250 mm 4.6 mm 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 95 options available.
95 options
This item is not returnable. View return policy
Product Code. 10372545 Supplier Thermo Scientific™ Supplier No. 25005259570

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these endcapped, ultrapure, silica-based columns to generate exceptional peak shape and resolution for HPLC and LC/MS analyses using generic gradients

Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.

Novel Bonding
  • Proprietary derivatization and end-capping
  • C18 (USP L1) selectivity
pH Stability
  • Robust performance at high pH
  • Excellent column stability at low pH
Flexible Formats
  • Javeliv HTS columns for high throughput screening
  • Semi-preparative columns with 12μm particles available
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column
Diameter (Metric) 50 mm
Length (Metric) 250 mm
Max. Pressure 400 bar
Particle Size 5 μm
pH 1 to 11
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Selectivity
Product Line Hypersil GOLD
Packing Material Silica, Spherical Fully Porous Ultrapure
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.