Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns
Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns
Product Code. 10077404 Shop All Thermo Scientific Products| Product Code. | Length (Metric) | Diameter (Metric) | Particle Size | unitSize |
|---|---|---|---|---|
| 10077404 | 100 mm | 21.2 mm | 5 μm | Each |
| 10211625 | 30 mm | 1 mm | 3 μm | Each |
| 10394463 | 30 mm | 2.1 mm | 3 μm | Each |
| 10508995 | 30 mm | 3 mm | 3 μm | Each |
| 10764984 | 30 mm | 4.6 mm | 3 μm | Each |
| 10342595 | 50 mm | 1 mm | 3 μm | Each |
| 10424413 | 50 mm | 2.1 mm | 3 μm | Each |
| 10293183 | 50 mm | 3 mm | 3 μm | Each |
| 10658825 | 50 mm | 4 mm | 3 μm | Each |
| 10089282 | 50 mm | 4.6 mm | 3 μm | Each |
| 10281225 | 100 mm | 1 mm | 3 μm | Each |
| 10632864 | 100 mm | 2.1 mm | 3 μm | Each |
| 10304923 | 100 mm | 3 mm | 3 μm | Each |
| 10794546 | 100 mm | 4 mm | 3 μm | Each |
| 10384323 | 100 mm | 4.6 mm | 3 μm | Each |
| 10704556 | 150 mm | 1 mm | 3 μm | Each |
| 10121223 | 150 mm | 2.1 mm | 3 μm | Each |
| 10131383 | 150 mm | 3 mm | 3 μm | Each |
| 10456844 | 150 mm | 4 mm | 3 μm | Each |
| 10610564 | 150 mm | 4.6 mm | 3 μm | Each |
| 11528270 | 10 mm | 4 mm | 3 μm | Pack of 4 |
| 11808901 | 10 mm | 2.1 mm | 1.9 μm | Pack of 3 |
| 10464613 | 20 mm | 2.1 mm | 1.9 μm | Each |
| 10305063 | 30 mm | 1 mm | 1.9 μm | Each |
| 10049142 | 30 mm | 2.1 mm | 1.9 μm | Each |
| 10020213 | 50 mm | 1 mm | 1.9 μm | Each |
| 10474783 | 50 mm | 2.1 mm | 1.9 μm | Each |
| 10345203 | 50 mm | 3 mm | 1.9 μm | Each |
| 10169344 | 50 mm | 4.6 mm | 1.9 μm | Each |
| 10715004 | 100 mm | 1 mm | 1.9 μm | Each |
| 10734604 | 100 mm | 2.1 mm | 1.9 μm | Each |
| 10582465 | 100 mm | 3 mm | 1.9 μm | Each |
| 10630204 | 150 mm | 2.1 mm | 1.9 μm | Each |
| 10446503 | 200 mm | 2.1 mm | 1.9 μm | Each |
| 10608705 | 10 mm | 1 mm | 3 μm | Pack of 4 |
| 11518270 | 10 mm | 2.1 mm | 3 μm | Pack of 4 |
| 10481365 | 10 mm | 3 mm | 3 μm | Pack of 4 |
| 10618705 | 10 mm | 1 mm | 5 μm | Pack of 4 |
| 11538270 | 10 mm | 2.1 mm | 5 μm | Pack of 4 |
| 10544085 | 10 mm | 3 mm | 5 μm | Pack of 4 |
| 11548270 | 10 mm | 4 mm | 5 μm | Pack of 4 |
| 10107604 | 10 mm | 10 mm | 5 μm | Pack of 3 |
| 10475163 | 30 mm | 2.1 mm | 5 μm | Each |
| 10668825 | 30 mm | 3 mm | 5 μm | Each |
| 10008862 | 30 mm | 4.6 mm | 5 μm | Each |
| 10611334 | 50 mm | 2.1 mm | 5 μm | Each |
| 10191523 | 50 mm | 3 mm | 5 μm | Each |
| 10611524 | 50 mm | 4.6 mm | 5 μm | Each |
| 10322725 | 50 mm | 10 mm | 5 μm | Each |
| 10332485 | 50 mm | 21.2 mm | 5 μm | Each |
| 10037444 | 50 mm | 30 mm | 5 μm | Each |
| 10517825 | 50 mm | 50 mm | 5 μm | Each |
| 10140743 | 100 mm | 2.1 mm | 5 μm | Each |
| 10384723 | 100 mm | 3 mm | 5 μm | Each |
| 10121033 | 100 mm | 4.6 mm | 5 μm | Each |
| 10312405 | 100 mm | 10 mm | 5 μm | Each |
| 10793216 | 100 mm | 30 mm | 5 μm | Each |
| 10087404 | 100 mm | 50 mm | 5 μm | Each |
| 10131033 | 150 mm | 2.1 mm | 5 μm | Each |
| 10795316 | 150 mm | 3 mm | 5 μm | Each |
| 10313065 | 150 mm | 4 mm | 5 μm | Each |
| 10501695 | 150 mm | 4.6 mm | 5 μm | Each |
| 10281195 | 150 mm | 10 mm | 5 μm | Each |
| 10437634 | 150 mm | 21.2 mm | 5 μm | Each |
| 10027174 | 150 mm | 30 mm | 5 μm | Each |
| 10352975 | 150 mm | 50 mm | 5 μm | Each |
| 10009102 | 250 mm | 2.1 mm | 5 μm | Each |
| 10352775 | 250 mm | 3 mm | 5 μm | Each |
| 10506365 | 250 mm | 4 mm | 5 μm | Each |
| 10543035 | 250 mm | 4.6 mm | 5 μm | Each |
| 10723996 | 250 mm | 10 mm | 5 μm | Each |
| 10467634 | 250 mm | 21.2 mm | 5 μm | Each |
| 10724186 | 250 mm | 30 mm | 5 μm | Each |
| 10372545 | 250 mm | 50 mm | 5 μm | Each |
| 15240718 | 10 mm | 10 mm | 12 μm | Pack of 3 |
| 10076344 | 10 mm | 10 mm | 12 μm | Pack of 3 |
| 10578035 | 50 mm | 10 mm | 12 μm | Each |
| 10078424 | 50 mm | 21.2 mm | 12 μm | Each |
| 10743426 | 50 mm | 30 mm | 12 μm | Each |
| 10699775 | 50 mm | 50 mm | 12 μm | Each |
| 10392785 | 100 mm | 10 mm | 12 μm | Each |
| 10272055 | 100 mm | 21.2 mm | 12 μm | Each |
| 10698825 | 100 mm | 30 mm | 12 μm | Each |
| 10382405 | 100 mm | 50 mm | 12 μm | Each |
| 10417644 | 150 mm | 10 mm | 12 μm | Each |
| 10508615 | 150 mm | 21.2 mm | 12 μm | Each |
| 10008524 | 150 mm | 30 mm | 12 μm | Each |
| 10639405 | 150 mm | 50 mm | 12 μm | Each |
| 10363465 | 250 mm | 10 mm | 12 μm | Each |
| 10609595 | 250 mm | 21.2 mm | 12 μm | Each |
| 11508690 | 250 mm | 30 mm | 12 μm | Each |
| 10713046 | 250 mm | 50 mm | 12 μm | Each |
| 15260718 | 10 mm | 20 mm | 12 μm | Each |
| 11528360 | 250 mm | 3 mm | 3 μm | Each |
| 11827041 | 250 mm | 4.6 mm | 3 μm | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.
- Proprietary derivatization and end-capping
- C18 (USP L1) selectivity
- Robust performance at high pH
- Excellent column stability at low pH
- Javeliv HTS columns for high throughput screening
- Semi-preparative columns with 12μm particles available
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
Specifications
Specifications
| Column Format | Preparative Column |
| Diameter (Metric) | 21.2 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Size | 5 μm |
| pH | 1 to 11 |
| Pore Size | 175 Å |
| Surface Area | 220 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 Selectivity |
| Product Line | Hypersil GOLD |
| Packing Material | Spherical, Fully Porous, Ultrapure Silica |
| Carbon Load | 11% |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More Show Less |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.