Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns
Thermo Scientific™ Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns
Product Code. 10582065
Shop All Thermo Scientific Products
| Product Code. | Length (Metric) | Diameter (Metric) | Particle Size | Unit Size |
|---|---|---|---|---|
| 10582065 | 250 mm | 4.6 mm | 5 μm | Each |
| 10392955 | 50 mm | 10 mm | 5 μm | Each |
| 10017874 | 50 mm | 30 mm | 5 μm | Each |
| 10538395 | 50 mm | 50 mm | 5 μm | Each |
| 10649215 | 100 mm | 21.2 mm | 5 μm | Each |
| 10448564 | 100 mm | 30 mm | 5 μm | Each |
| 10362525 | 100 mm | 50 mm | 5 μm | Each |
| 10109374 | 150 mm | 10 mm | 5 μm | Each |
| 10221325 | 150 mm | 21.2 mm | 5 μm | Each |
| 10017824 | 150 mm | 30 mm | 5 μm | Each |
| 10027824 | 150 mm | 50 mm | 5 μm | Each |
| 10231085 | 250 mm | 10 mm | 5 μm | Each |
| 10241085 | 250 mm | 21.2 mm | 5 μm | Each |
| 10527245 | 250 mm | 30 mm | 5 μm | Each |
| 10446844 | 250 mm | 50 mm | 5 μm | Each |
| 10783497 | 10 mm | 2.1 mm | 5 μm | Pack of 4 |
| 10659945 | 50 mm | 21.2 mm | 5 μm | Each |
| 10056134 | 250 mm | 4 mm | 5 μm | Each |
| 10611296 | 250 mm | 3 mm | 5 μm | Each |
| 10161023 | 250 mm | 2.1 mm | 5 μm | Each |
| 10019382 | 150 mm | 4.6 mm | 5 μm | Each |
| 10363105 | 150 mm | 4 mm | 5 μm | Each |
| 10497414 | 150 mm | 3 mm | 5 μm | Each |
| 10718063 | 150 mm | 2.1 mm | 5 μm | Each |
| 10150593 | 100 mm | 4.6 mm | 5 μm | Each |
| 10557435 | 100 mm | 3 mm | 5 μm | Each |
| 10140593 | 100 mm | 2.1 mm | 5 μm | Each |
| 10662474 | 50 mm | 4.6 mm | 5 μm | Each |
| 10508405 | 50 mm | 3 mm | 5 μm | Each |
| 10776153 | 50 mm | 2.1 mm | 5 μm | Each |
| 10117664 | 10 mm | 10 mm | 5 μm | Pack of 3 |
| 11578280 | 10 mm | 4 mm | 5 μm | Pack of 4 |
| 10370905 | 10 mm | 3 mm | 5 μm | Pack of 4 |
| 10008902 | 150 mm | 4.6 mm | 3 μm | Each |
| 10509355 | 150 mm | 4 mm | 3 μm | Each |
| 10268944 | 150 mm | 3 mm | 3 μm | Each |
| 10572255 | 150 mm | 2.1 mm | 3 μm | Each |
| 10210655 | 150 mm | 1 mm | 3 μm | Each |
| 10364603 | 100 mm | 4.6 mm | 3 μm | Each |
| 10139514 | 100 mm | 4 mm | 3 μm | Each |
| 10074313 | 100 mm | 3 mm | 3 μm | Each |
| 10190873 | 100 mm | 2.1 mm | 3 μm | Each |
| 10129514 | 100 mm | 1 mm | 3 μm | Each |
| 10541105 | 50 mm | 4.6 mm | 3 μm | Each |
| 10629955 | 50 mm | 4 mm | 3 μm | Each |
| 10251235 | 50 mm | 3 mm | 3 μm | Each |
| 10513795 | 50 mm | 2.1 mm | 3 μm | Each |
| 10715793 | 30 mm | 2.1 mm | 3 μm | Each |
| 11568280 | 10 mm | 4 mm | 3 μm | Pack of 4 |
| 11558280 | 10 mm | 3 mm | 3 μm | Pack of 4 |
| 11548280 | 10 mm | 2.1 mm | 3 μm | Pack of 4 |
| 10360905 | 10 mm | 1 mm | 3 μm | Pack of 4 |
| 10486693 | 200 mm | 2.1 mm | 1.9 μm | Each |
| 10736734 | 150 mm | 2.1 mm | 1.9 μm | Each |
| 10631344 | 100 mm | 3 mm | 1.9 μm | Each |
| 10582635 | 100 mm | 2.1 mm | 1.9 μm | Each |
| 10621344 | 100 mm | 1 mm | 1.9 μm | Each |
| 10119574 | 50 mm | 4.6 mm | 1.9 μm | Each |
| 10111723 | 50 mm | 3 mm | 1.9 μm | Each |
| 10572635 | 50 mm | 2.1 mm | 1.9 μm | Each |
| 10101723 | 50 mm | 1 mm | 1.9 μm | Each |
| 10324223 | 30 mm | 2.1 mm | 1.9 μm | Each |
| 10375203 | 20 mm | 2.1 mm | 1.9 μm | Each |
Use promo code 27993
Log in to see stock.
BEST PRICE on Promo! Use promo code "27993" to get your promotional price.
missing translation for 'validMainframeMsg'
Description
Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.
- Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
- Yields superior retention of polar compounds
- Usable in 100% aqueous mobile phases
- No loss of performance or stability
- Controlled secondary interactions ensure optimal peak shape for all analyte types
- Ideal for the quantitative analysis of trace levels of polar analytes
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3, and 5 μm particle sizes for all your separation needs
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| For Use With | HPLC |
| Length (Metric) | 250 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Shape | Fully Porous |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 175 Å |
| Quantity | Each |
| Surface Area | 220 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | aQ C18 |
| Product Line | Hypersil GOLD |
| Packing Material | Ultrapure Silica |
| Carbon Load | 12% |
| Endcapped | Polar |
| Phase | Reversed Phase |
| Show More Show Less |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.