missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns

Product Code. 10360905 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
21.2 mm
30 mm
50 mm
Particle Size:
1.9 μm
3 μm
5 μm
Unit Size:
Each
Pack of 3
Pack of 4
63 product options available for selection
Product selection table with 63 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10360905 10 mm 1 mm 3 μm Pack of 4
10392955 50 mm 10 mm 5 μm Each
10017874 50 mm 30 mm 5 μm Each
10538395 50 mm 50 mm 5 μm Each
10649215 100 mm 21.2 mm 5 μm Each
10448564 100 mm 30 mm 5 μm Each
10362525 100 mm 50 mm 5 μm Each
10109374 150 mm 10 mm 5 μm Each
10221325 150 mm 21.2 mm 5 μm Each
10017824 150 mm 30 mm 5 μm Each
10027824 150 mm 50 mm 5 μm Each
10231085 250 mm 10 mm 5 μm Each
10241085 250 mm 21.2 mm 5 μm Each
10527245 250 mm 30 mm 5 μm Each
10446844 250 mm 50 mm 5 μm Each
10783497 10 mm 2.1 mm 5 μm Pack of 4
10659945 50 mm 21.2 mm 5 μm Each
10582065 250 mm 4.6 mm 5 μm Each
10056134 250 mm 4 mm 5 μm Each
10611296 250 mm 3 mm 5 μm Each
10161023 250 mm 2.1 mm 5 μm Each
10019382 150 mm 4.6 mm 5 μm Each
10363105 150 mm 4 mm 5 μm Each
10497414 150 mm 3 mm 5 μm Each
10718063 150 mm 2.1 mm 5 μm Each
10150593 100 mm 4.6 mm 5 μm Each
10557435 100 mm 3 mm 5 μm Each
10140593 100 mm 2.1 mm 5 μm Each
10662474 50 mm 4.6 mm 5 μm Each
10508405 50 mm 3 mm 5 μm Each
10776153 50 mm 2.1 mm 5 μm Each
10117664 10 mm 10 mm 5 μm Pack of 3
11578280 10 mm 4 mm 5 μm Pack of 4
10370905 10 mm 3 mm 5 μm Pack of 4
10008902 150 mm 4.6 mm 3 μm Each
10509355 150 mm 4 mm 3 μm Each
10268944 150 mm 3 mm 3 μm Each
10572255 150 mm 2.1 mm 3 μm Each
10210655 150 mm 1 mm 3 μm Each
10364603 100 mm 4.6 mm 3 μm Each
10139514 100 mm 4 mm 3 μm Each
10074313 100 mm 3 mm 3 μm Each
10190873 100 mm 2.1 mm 3 μm Each
10129514 100 mm 1 mm 3 μm Each
10541105 50 mm 4.6 mm 3 μm Each
10629955 50 mm 4 mm 3 μm Each
10251235 50 mm 3 mm 3 μm Each
10513795 50 mm 2.1 mm 3 μm Each
10715793 30 mm 2.1 mm 3 μm Each
11568280 10 mm 4 mm 3 μm Pack of 4
11558280 10 mm 3 mm 3 μm Pack of 4
11548280 10 mm 2.1 mm 3 μm Pack of 4
10486693 200 mm 2.1 mm 1.9 μm Each
10736734 150 mm 2.1 mm 1.9 μm Each
10631344 100 mm 3 mm 1.9 μm Each
10582635 100 mm 2.1 mm 1.9 μm Each
10621344 100 mm 1 mm 1.9 μm Each
10119574 50 mm 4.6 mm 1.9 μm Each
10111723 50 mm 3 mm 1.9 μm Each
10572635 50 mm 2.1 mm 1.9 μm Each
10101723 50 mm 1 mm 1.9 μm Each
10324223 30 mm 2.1 mm 1.9 μm Each
10375203 20 mm 2.1 mm 1.9 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 63 options available.
63 options
This item is not returnable. View return policy
Product Code. 10360905 Supplier Thermo Scientific™ Supplier No. 25303011001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Retain and resolve polar analytes with highly aqueous mobile phases.

Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.

Alternative selectivity with polar endcapped C18 stationary phase
  • Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
  • Yields superior retention of polar compounds
Stability in highly aqueous mobile phases
  • Usable in 100% aqueous mobile phases
  • No loss of performance or stability
Excellent peak shape
  • Controlled secondary interactions ensure optimal peak shape for all analyte types
  • Ideal for the quantitative analysis of trace levels of polar analytes
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge
Diameter (Metric) 1 mm
For Use With UHPLC
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Shape Fully Porous
Particle Size 3 μm
pH 2 to 9
Pore Size 175 Å
Quantity Pack of 4
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase aQ C18
Product Line Hypersil GOLD
Packing Material Ultrapure Silica
Carbon Load 12%
Endcapped Polar
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.