Learn More
Thermo Scientific™ Hypersil GOLD™ Phenyl HPLC Columns
Use for quick analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.
Brand: Thermo Scientific™ 25905-052130
Code : 16
Additional Details : Weight : 0.10000kg
Description
Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.
Special Selectivity- Provides selectivity complementary to that provided by alkyl chain phases
- Moderate hydrophobicity compared to C18
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3, and 5μm particle sizes for all your separation needs
Specifications
Analytical Column | |
50 mm | |
5 μm | |
175 Å | |
60°C | |
Phenyl (Ph) | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
5800 psi (400 bar) | |
2 to 8 | |
220 m²/g | |
L11 | |
Hypersil GOLD | |
9% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.