missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ C18 Reversed Phase HPLC Column, 5 μm, 2.1 mm x 20 mm

Product Code. 10351385 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
20 mm
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 10351385

Brand: Thermo Scientific™ 25005022151

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 10%; Pore Size: 175 Å; Column Phase: Reversed Phase

Thermo Scientific™ Hypersil GOLD™ 5μm DASH HTS HPLC Columns are designed for high throughput applications, excellent for ballistic gradients, with enough retention and sensitivity for very fast LC/MS applications.

  • Patented, low dead volume design minimizes band spreading
  • Finger-tight fittings make changing columns quick and easy

Features of Hypersil GOLD Solid Phase

  • Significant reduction in peak tailing while retaining selectivity
  • Excellent resolution, efficiency and sensitivity
  • Confidence in the accuracy and quality of analytical data

Ordering Alerts:

DASH HTS columns are recommended for use with PEEK™ tubing and endfittings.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Flow Rate 0.2 mL/min
For Use With LC/MS
Length (Metric) 20 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 1 to 11
Pore Size 175 Å
Quantity 3/Pk.
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Hypersil GOLD
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.