Learn More
Thermo Scientific™ Hypersil™ Phenyl-BDS HPLC Columns
Use as a robust, general-purpose column with aromatic selectivity for QC/QA labs.
Brand: Thermo Scientific™ 28903-054630
Code : 16
Additional Details : Weight : 0.10000kg
Description
As a base-deactivated column with unique selectivity for aromatic and slightly polar compounds, you can use Thermo Scientific™ Hypersil™ Phenyl-BDS LC Columns as an alternative selectivity to C18 or C8 phases. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.
- High quality, base-deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Ordering Information:
Other column dimensions are available. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 9 | |
170 m²/g | |
L11 | |
Hypersil BDS | |
5% | |
Yes |
4.6 mm | |
50 mm | |
3 μm | |
130 Å | |
60°C | |
Phenyl (Ph) | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.