Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ Hypersil™ BDS C18 Columns
Thermo Scientific™ Hypersil™ BDS C18 Columns
Product Code. 10438964 Shop All Thermo Scientific Products| Produktkod. | Length (Metric) | Diameter (Metric) | Particle Size | Column Format | unitSize |
|---|---|---|---|---|---|
| 10438964 | 200 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10662674 | 50 mm | 2.1 mm | 5 μm | Analytical Column | Each |
| 10670136 | 50 mm | 3 mm | 5 μm | Analytical Column | Each |
| 16308586 | 250 mm | 10 mm | 5 μm | Preparative Column, Standard | Each |
| 10079192 | 50 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10067244 | 50 mm | 4 mm | 3 μm | Analytical Column | Each |
| 10203423 | 100 mm | 2.1 mm | 5 μm | Analytical Column | Each |
| 10488004 | 100 mm | 3 mm | 5 μm | Analytical Column | Each |
| 10610156 | 100 mm | 4 mm | 5 μm | Analytical Column | Each |
| 10110513 | 100 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10389543 | 125 mm | 3 mm | 5 μm | Analytical Column | Each |
| 11593041 | 125 mm | 4.6 mm | 3 μm | Analytical Column | Each |
| 10097544 | 125 mm | 4 mm | 5 μm | Analytical Column | Each |
| 10217423 | 125 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10484983 | 150 mm | 2.1 mm | 5 μm | Analytical Column | Each |
| 10616185 | 150 mm | 3 mm | 5 μm | Analytical Column | Each |
| 10403475 | 150 mm | 4 mm | 5 μm | Analytical Column | Each |
| 10283703 | 150 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10503425 | 250 mm | 2.1 mm | 5 μm | Analytical Column | Each |
| 10494435 | 250 mm | 3 mm | 5 μm | Analytical Column | Each |
| 10468054 | 250 mm | 4 mm | 5 μm | Analytical Column | Each |
| 10344413 | 250 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10734414 | 10 mm | 3 mm | 3 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10350885 | 150 mm | 4.6 mm | 2.4 μm | Analytical Column | Each |
| 10340885 | 150 mm | 2.1 mm | 2.4 μm | Analytical Column | Each |
| 10075964 | 100 mm | 4.6 mm | 2.4 μm | Analytical Column | Each |
| 10066694 | 100 mm | 2.1 mm | 2.4 μm | Analytical Column | Each |
| 10279864 | 50 mm | 4.6 mm | 2.4 μm | Analytical Column | Each |
| 10621416 | 50 mm | 2.1 mm | 2.4 μm | Analytical Column | Each |
| 10100943 | 10 mm | 4 mm | 5 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10764047 | 10 mm | 3 mm | 5 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10601144 | 10 mm | 2.1 mm | 5 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10424983 | 10 mm | 4 mm | 3 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10455733 | 10 mm | 2.1 mm | 3 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 11969098 | 10 mm | 4 mm | 2.4 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 11919098 | 10 mm | 2.1 mm | 2.4 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10203183 | 150 mm | 4.6 mm | 3 μm | Analytical Column | Each |
| 10027314 | 150 mm | 4 mm | 3 μm | Analytical Column | Each |
| 10558025 | 150 mm | 3 mm | 3 μm | Analytical Column | Each |
| 10099332 | 150 mm | 2.1 mm | 3 μm | Analytical Column | Each |
| 10374183 | 100 mm | 4.6 mm | 3 μm | Analytical Column | Each |
| 10723657 | 100 mm | 4 mm | 3 μm | Analytical Column | Each |
| 10666604 | 100 mm | 3 mm | 3 μm | Analytical Column | Each |
| 10243703 | 100 mm | 2.1 mm | 3 μm | Analytical Column | Each |
| 10563225 | 50 mm | 4.6 mm | 3 μm | Analytical Column | Each |
| 10478754 | 50 mm | 3 mm | 3 μm | Analytical Column | Each |
| 10495163 | 50 mm | 2.1 mm | 3 μm | Analytical Column | Each |
| 10511695 | 30 mm | 2.1 mm | 3 μm | Analytical Column | Each |
| 10269864 | 30 mm | 4.6 mm | 2.4 μm | Analytical Column | Each |
Beskrivning
For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.
- Original Hypersil columns from the manufacturer
- Base deactivated with minimal residual silanol activity
- Exceptional reproducibility
- Economical, general purpose columns
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information.
Specifikationer
Specifikationer
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| For Use With | HPLC |
| Length (Metric) | 200 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Shape | 5 μm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 130 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Hypersil BDS |
| Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
| Carbon Load | 11% |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Visa mer Visa mindre |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.