missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Universal Vacuum Well Extraction Plate and Plugs

Product Code. p-6243243 Shop All Thermo Scientific Products
Click to view available options
Type:
24 Position Extraction Plate Plugs
24 Well Extraction Plate
48 Position Extraction Plate Plugs
48 Well Extraction Plate
Unit Size:
Each
Pack of 24
Pack of 48
This item is not returnable. View return policy

Product Code. 10321455

Brand: Thermo Scientific™ 60104235

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these 24 or 48 well extraction plates and plugs with the Thermo Scientific™ HyperSep™ Universal Vacuum Manifold.

Use these 24 or 48 well extraction plates and plugs with Thermo Scientific™ HyperSep™ Universal Vacuum Manifold. This manifold process your samples in solid phase extraction SPE cartridges or 96 well plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 24 Position Extraction Plate Plugs
For Use With (Application) SPE Sample Processing
For Use With (Equipment) 24 Position Well Extraction Plates, Vacuum Manifolds
Product Line HyperSep
Type 24 Position Extraction Plate Plugs
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.