Learn More
Thermo Scientific™ HyperSep™ Tip Microscale SPE Extraction Tips, 10-200μL
Shop All Thermo Scientific ProductsDescription
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips and achieve separation in volumes as low as 100nL.
Thermo Scientific™ HyperSep™ Microscale SPE Tips are available in many popular chemistries to suit a wide range of applications. They feature a unique micropipette tip that has the chromatographic material directly attached to its inner surface. No glues or polymers are used, so there's no contamination from the supporting matrix.
- Mass spectrometry
- Desalting
- Protein purification
- MALDI
- Electrophoresis
- HPCE
- HPLC
- CEC
Tips are available in 1-10μL capacity and 10-200μL capacity.
Specifications
Specifications
| Description | Hypercarb; 10 to 200 uL Volume |
| For Use With (Application) | Microscale Solid Phase Extraction |
| For Use With (Equipment) | Micropipettes |
| Particle Size | 30 μm |
| Product Line | HyperSep |
| Sorbent | HyperSep Hypercarb |
| Type | SPE Tips |
| Volume (Metric) | 10 to 200 μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.