missing translation for 'onlineSavingsMsg'
Learn More

HyperSep™ SpinTip Microscale SPE Extraction Tips, 1-10μL

Get faster sample preparation with minimal sample loss with these SPE micropipette tips and achieve separation in volumes as low as 100nL.

Brand:  Thermo Scientific 60109-404

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10314043

  • £268.00 / Pack of 96


Estimated Shipment
25-06-2018
Add to basket

Description

Description

Features:
Ideal for small sample volumes; features a 1 to 2μm wide slit at the bottom that permits liquid to pass through while retaining the chromatographic material (20 to 30μm).
  • [bullet] Filter-free design to eliminate dead volume
  • [bullet] No contamination from the supporting matrix
  • [bullet] Available in many popular chemistries
Applications include:
  • [bullet] Mass spectrometry
  • [bullet] Desalting
  • [bullet] Protein purification
  • [bullet] MALDI
  • [bullet] Electrophoresis
  • [bullet] HPCE
  • [bullet] HPLC
  • [bullet] CEC
Specifications

Specifications

Hypercarb; 1-10uL Vol.;
Microscale Solid Phase Extraction
Spintip
Hypercarb; 1-10uL Vol.;
Microscale Solid Phase Extraction
HyperSep Hypercarb
30µm
Videos
Documentation

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.