missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyperSep™ Servo+ AMP SPE Solutions Columns and Well Plates
An optimized SPE solution for extraction of AMP and associated metabolites.
£76.47 - £241.21
Specifications
For Use With (Application) | Analysis of Drugs of Abuse |
---|---|
Product Line | HyperSep |
Sorbent | HyperSep Servo+ AMP |
Product Code | Brand | Description | Bed Weight | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Bed Weight | Volume (Metric) | Price | Quantity & Availability | |||
11322343
|
Thermo Scientific™
60110-701C |
30 mg/1 mL SPE Column 100 Pk | 30 mg | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11342343
|
Thermo Scientific™
60110-702P |
96-well plate Plate 10 mg 1 Pk | 10 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11362343
|
Thermo Scientific™
60110-703C |
60 mg/3 mL SPE Column 50 Pk | 60 mg | 3 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11322353
|
Thermo Scientific™
60110-708C |
60 mg 6 mL SPE Column 30 Pk | 60 mg | 6 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ HyperSep Servo+ AMP SPE Solutions Columns and Well Plates provide optimized SPE solution for extraction of AMP and associated metabolites.
Greater performance helps provide improved confidence in results. HyperSep Servo+ and HyperSep Servo SPE product ranges remove lack of confidence in your sample preparation methodology by supplying an optimized extraction solution for analysis of Drugs of Abuse.
HyperSep Servo+ and HyperSep Servo offer high levels of reproducibility and cleanliness of sample extract essential for dealing with complex biological sample matrices which are often associated with analysis of Drugs of Abuse. HyperSep Servo+ provides the additional benefit of greater selectivity, higher loading capacities and robustness.- Ready-to-use, optimized solutions
- Greater reproducibility and cleanliness of extract
- Greater confidence in your results
Specifications
Analysis of Drugs of Abuse | |
HyperSep | |
HyperSep Servo+ AMP |