missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ SCX Cartridges

Product Code. 10147704 Shop All Thermo Scientific Products
Change view
Click to view available options
Bed Weight:
10 g
100 mg
1000 mg
20,000 mg
200 mg
2000 mg
50 mg
50,000 mg
500 mg
5000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
25 mL
75 mL
150 mL
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 30
Pack of 50
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) unitSize
10147704 50 mg 1 mL Pack of 100
10273073 100 mg 1 mL Pack of 100
10157704 200 mg 3 mL Pack of 50
10384083 500 mg 3 mL Pack of 50
10447124 1000 mg 6 mL Pack of 30
10776134 500 mg 6 mL Pack of 30
10361385 2000 mg 15 mL Pack of 20
10249314 5000 mg 25 mL Pack of 20
10448294 10 g 75 mL Pack of 10
13426946 20,000 mg 75 mL Pack of 10
13446946 50,000 mg 150 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 10147704 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 60108420
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanges SPE cartridges.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ SCX Cartridges feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:

  • Antibiotics
  • Drug compounds
  • Organic bases
  • Amino acids
  • Catecholamines
  • Herbicides

HyperSep SCX Strong Cation Exchanger Cartridges are ideally suited for the extraction of a wide range of charged basic compounds.

Modified benzene ring provides potential for nonpolar interactions

Low pKa value

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 1 mL
Description 50 mg Bed Weight; 1 mL column volume
Bed Weight 50 mg
For Use With (Application) Extraction of Charged Basic Compounds
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep SCX
Type Solid Phase Extraction Cartridge
Volume (Metric) 1 mL
Quantity Pack of 100
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.