missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Retain CX Plates

Product Code. 10369444 Shop All Thermo Scientific Products
Click to view available options
Bed Weight:
30 mg
60 mg
Volume (Metric) Well:
1 mL
2 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10369444

Brand: Thermo Scientific™ 60303307

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Plates.

Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Plates, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange well plates and individual wells can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE wells conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description 96-well plate; Bed weight 30 mg
Bed Weight 30 mg
For Use With (Application) Retention of Basic Analytes
Particle Size 30 to 50 μm
Product Line HyperSep
Sorbent HyperSep Sulfonic Acid-Modified Polystyrene DVB
Type Solid Phase Extraction Well Plate
Volume (Metric) Well 1 mL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.