missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Retain AX Cartridges

Product Code. 10270245 Shop All Thermo Scientific Products
Change view
Click to view available options
Bed Weight:
30 mg
60 mg
100 mg
150 mg
200 mg
500 mg
1000 mg
2000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
25 mL
Unit Size:
Pack of 100
Pack of 20
Pack of 30
Pack of 50
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) unitSize
10270245 1000 mg 25 mL Pack of 20
10635535 30 mg 1 mL Pack of 100
10772917 30 mg 3 mL Pack of 50
10635725 60 mg 3 mL Pack of 50
10117524 200 mg 3 mL Pack of 50
10595625 500 mg 3 mL Pack of 50
10075934 500 mg 6 mL Pack of 30
10279904 100 mg 6 mL Pack of 30
10055934 60 mg 6 mL Pack of 30
10046504 150 mg 6 mL Pack of 30
10056504 200 mg 6 mL Pack of 30
10260245 2000 mg 25 mL Pack of 20
12106590 100 mg 15 mL Pack of 50
13466936 500 mg 3 mL Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10270245 Supplier Thermo Scientific™ Supplier No. 60107415
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX SPE Cartridges.

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with quaternary amine functional groups. Their use in SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of THC and its metabolites, Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 25 mL
Description 1 g bed weight; 25 mL column volume
Bed Weight 1000 mg
For Use With (Application) Retention of Acidic Analytes
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 30 to 50 μm
Product Line HyperSep
Sorbent HyperSep Quaternary Amine-Modified Polystyrene DVB
Type Solid Phase Extraction Cartridge
Volume (Metric) 25 mL
Quantity Pack of 20
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.