missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Javelin Direct-Connect Online SPE Columns

Product Code. 10167694 Shop All Thermo Scientific Products
Change view
Click to view available options
Sorbent:
HyperSep Hypercarb
HyperSep Retain AX
HyperSep Retain CX
HyperSep Retain PEP
Diameter (Metric) Inner:
2.1 mm
3.0 mm
Unit Size:
Pack of 4
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sorbent Diameter (Metric) Inner unitSize
10167694 HyperSep Retain AX 3.0 mm Pack of 4
10128044 HyperSep Retain PEP 2.1 mm Pack of 4
10771957 HyperSep Retain PEP 3.0 mm Pack of 4
10594275 HyperSep Retain CX 2.1 mm Pack of 4
10504285 HyperSep Retain CX 3.0 mm Pack of 4
10504855 HyperSep Retain AX 2.1 mm Pack of 4
10565225 HyperSep Hypercarb 2.1 mm Pack of 4
10239314 HyperSep Hypercarb 3.0 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10167694 Supplier Thermo Scientific™ Supplier No. 60310402
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clean-up and concentrate target analytes in minutes with these direct-connection SPE guard columns, featuring fingertight design for convenience and efficiency.

Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:

  • Effective removal of contaminants, such as proteins, from samples
  • Fast, effective clean-up and concentration of target compounds

Thermo Scientific HyperSep Javelin Direct-Connect Online SPE Columns feature a unique fingertight design for convenience and efficiency.

HyperSep Javelin Direct-Connect Online SPE Columns are available with the following HyperSep SPE chemistries:

HyperSep™ Retain™ PEP — for retention of polar and nonpolar analytes

HyperSep Retain-CX — for retention of basic and nonpolar analytes

HyperSep Retain-AX — for retention of acidic and nonpolar analytes

HyperSep™ Hypercarb™ — for retention of extremely polar analytes

TRUSTED_SUSTAINABILITY

Specifications

Description HyperSep Retain-AX; 3.0 mm ID
For Use With (Application) Online Solid Phase Extraction
For Use With (Equipment) Conventional HPLC System
Product Line HyperSep
Sorbent HyperSep Retain AX
Type Online Solid Phase Extraction Column
Diameter (Metric) Inner 3.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.