missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ HPLC Columns for Online SPE

Product Code. 10169044 Shop All Thermo Scientific Products
Change view
Click to view available options
Sorbent:
HyperSep Hypercarb
HyperSep Retain AX
HyperSep Retain CX
HyperSep Retain PEP
Diameter (Metric) Inner:
2.1 mm
3.0 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sorbent Diameter (Metric) Inner unitSize
10169044 HyperSep Retain PEP 3.0 mm Each
10578015 HyperSep Retain PEP 2.1 mm Each
10199174 HyperSep Retain CX 2.1 mm Each
10629375 HyperSep Retain CX 3.0 mm Each
10547435 HyperSep Retain AX 2.1 mm Each
10733976 HyperSep Retain AX 3.0 mm Each
10240895 HyperSep Hypercarb 2.1 mm Each
10577435 HyperSep Hypercarb 3.0 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10169044 Supplier Thermo Scientific™ Supplier No. 60312202
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clean-up and concentrate target analytes in minutes with these columns combining SPE chemistries with traditional HPLC column fittings and hardware.

Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems and appropriate switching valves, they provide:

  • Effective removal of contaminants, such as proteins, from samples
  • Fast, effective clean-up and concentration of target compounds

HyperSep HPLC Columns for Online SPE combine SPE chemistries with traditional HPLC column fittings and hardware.

HyperSep HPLC Columns for Online SPE are available with the following HyperSep SPE chemistries:

HyperSep™ Retain™ PEP — for retention of polar and nonpolar analytes

HyperSep Retain-CX — for retention of basic and nonpolar analytes

HyperSep Retain-AX — for retention of acidic and nonpolar analytes

HyperSep™ Hypercarb™ — for retention of extremely polar analytes

TRUSTED_SUSTAINABILITY

Specifications

Description HyperSep Retain PEP; 3.0 mm ID
For Use With (Application) Online Solid Phase Extraction
For Use With (Equipment) Conventional HPLC System
Product Line HyperSep
Sorbent HyperSep Retain PEP
Type Online HPLC Column
Diameter (Metric) Inner 3.0 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.