missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Florisil Cartridges

Isolate polar compounds from nonpolar matrices with these Florisil SPE cartridges, which are especially well-suited for extraction of chlorinated pesticides.

Brand:  Thermo Scientific™ 60108-736

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10724057

  • £107.00 / Pack of 20


Estimated Shipment
07-06-2018
Add to basket

Description

Description

Extremely polar in nature, HyperSep Florisil SPE Cartridges are especially well-suited for extraction of chlorinated pesticides. The magnesia-loaded silica gel offers rapid flow rates for large sample volumes.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications

Specifications

5g Bed Weight; 25mL Column Volume
Isolation of Polar Compounds from Non-polar Matrices
Extraction Column
5g Bed Weight; 25mL Column Volume
25mL
Isolation of Polar Compounds from Non-polar Matrices
HyperSep Florisil
40 - 60µm
5g
Videos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.