missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Diol Cartridges

Obtain excellent normal phase extraction of polar compounds with these diol SPE cartridges.

Brand:  Thermo Scientific™ 60108-571

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10117754

  • £161.00 / Pack of 100


Estimated Shipment: 01-12-2021
Add to basket

Description

Description

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

The sorbent used in Thermo Scientific™ HyperSep™ Diol Cartridges features short alkyl chains with polar functional groups, and are ideal for the isolation of polar compounds. Typical applications include:

  • Normal phase extraction of polar compounds
  • Purification of polar compounds

HyperSep Diol SPE Cartridges are typically used as an alternative to silica in normal phase applications where silica’s acidic character can be problematic.

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Specifications

Specifications

Solid Phase Extraction Cartridge
1 mL
50 mg
HyperSep
1 mL
Thermo Scientific HyperSep-96 System
40 to 60 µm
50 mg bed weight; 1 mL column volume
Pack of 100
HyperSep Diol
Extraction and Purification of Polar Compounds
Videos
SDS
Documents
Certificates

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.