missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Aminopropyl Plates

Obtain excellent retention of drugs, metabolites and structural isomers with these aminopropyl SPE well plates that allow both polar and anion exchange interactions.

Brand:  Thermo Scientific™ 60300-505

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10381235

  • £368.87 / Each
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Aminopropyl Plates feature a polar sorbent that allows both polar and anion exchange interactions. The chemistry offers excellent retention of drugs, metabolites and structural isomers. Typical applications include:

  • Separation of structural isomers
  • Drugs and metabolites in biological fluids
  • Saccharides, phenols and petroleum products

The sorbent used in HyperSep Aminopropyl SPE 96-Well Plates and Individual Wells acts as a weak anion exchanger, and also provides enhanced retention of strong anions like sulfonic acids.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications

Specifications

Aminopropyl 10 mg/1 mL 96 Removable Well Plate, 1 pk
Extraction of Strong Acids via Polar and Anion Exchange Interactions
HyperSep
Solid Phase Extraction Well Plate
10 mg
40 to 60 μm
HyperSep Aminopropyl
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers