Learn More
Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ HPLC Columns
HyperREZ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements.
Brand: Thermo Scientific™ 69108-903027
Code : 50
Additional Details : Weight : 0.05000kg
Description
Manufactured with a proprietary process and subjected to stringent quality control procedures,Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.
Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
Guard Cartridge, 2 Pk. | |
LC/MS | |
725 psi (50 bar) | |
1 to 11 | |
L34 | |
Spherical, Microporous Polymer | |
Ligand Exchange |
3 mm | |
5 mm | |
8 μm | |
90°C | |
Pb2+ Counter Ion | |
Carbohydrate Analysis | |
Guard Cartridge |