missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ HPLC Columns

Manufactured with a proprietary process and subjected to stringent quality control procedures, these LC Columns are used for the appropriate counter-ion to meet application requirements.

Brand:  Thermo Scientific™ 69608-107780

Code : 50

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11507541

  • £1473.19 / Each
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Manufactured with a proprietary process and subjected to stringent quality control procedures, Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.

Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
Specifications

Specifications

Analytical Column
LC/MS
725 psi (50 bar)
1 to 11
L17
Spherical, Microporous Polymer
Ligand Exchange
7.7 mm
100 mm
8 μm
65°C
H+ Counter Ion
Carbohydrate Analysis
Analytical Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.