missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPerforma™ Flat-bottom LLDPE Drum, 100L, Flat-bottom outer support container for BPCs

Product Code. 10195873 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
100 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10195873 100 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10195873 Supplier Thermo Scientific™ Supplier No. SV50076.03
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this LLDPE drum with 3-D bioprocess container systems and tank liners.

Use Thermo Scientific™ HyPerforma™ Flat-bottom LLDPE Drum with 3-D bioprocess container systems and tank liners.

  • Includes lid and clamps
  • Available in cylindrical, conical and flat-bottom
  • 4in. bottom port allows greater variety of customization to bottom port of BPC; can be used in place of drum with 1.75in. port
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 L
Description Flat-bottom Outer Support Container for Bioprocess Bags, Port detail 4 and 1.75 in.
Dimensions 45 x 79 cm (17.63 x 31.25 in.)
Port Detail Top Dispense
Product Line HyPerforma, HyPerforma™
Quantity 100 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.