missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypercarb™ HPLC Preparative Column 5μm

Product Code. 10221625 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) unitSize
10221625 250 mm 21.2 mm Each
10159094 50 mm 10 mm Each
2 options
This item is not returnable. View return policy

Product Code. 10221625

Brand: Thermo Scientific™ 35005259270

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable form 0 to 14
  • Excellent for high temperature applications
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column
Diameter (Metric) 21.2 mm
Length (Metric) 250 mm
Particle Size 5 μm
pH 1 to 14
Pore Size 250 Å
Surface Area 120 m²/g
Temperature 105°C
USP Type L109
Stationary Phase Porous Graphitic Carbon
Packing Material Porous Graphitic Carbon
Carbon Load 100%
Column Type Mixed Mode
Phase Normal and Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.