missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypercarb™ HPLC Column, 7μm

Product Code. 11538420 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 mm
50 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) unitSize
11538420 20 mm 2.1 mm Each
11528430 150 mm 4.6 mm Each
10745126 50 mm 3 mm Each
3 options
This item is not returnable. View return policy

Product Code. 11538420

Brand: Thermo Scientific™ 35007022130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable form 0 to 14
  • Excellent for high temperature applications
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 7 μm
pH 1 to 14
Pore Size 250 Å
Surface Area 120 m²/g
Temperature 105°C
USP Type L109
Stationary Phase Porous Graphitic Carbon
Product Line Hypercarb
Packing Material Porous Graphitic Carbon
Carbon Load 100%
Column Type Mixed Mode
Phase Normal and Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.