missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon HPLC Columns

Product Code. 10203053 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
21.2 mm
30 mm
Particle Size:
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 2 Pk.
HTS Column, 3 Pk.
High Temperature Column
Preparative Column
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 4
56 product options available for selection
Product selection table with 56 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size Column Format unitSize
10203053 50 mm 4.6 mm 5 μm High Temperature Column Each
10449334 30 mm 1 mm 3 μm Analytical Column Pack of 4
10087874 30 mm 2.1 mm 3 μm Analytical Column Each
10057484 30 mm 3 mm 3 μm Analytical Column Each
10755316 50 mm 1 mm 3 μm Analytical Column Each
10641514 50 mm 2.1 mm 3 μm Analytical Column Each
10437263 50 mm 3 mm 3 μm Analytical Column Each
10130593 50 mm 4.6 mm 3 μm Analytical Column Each
10129334 100 mm 1 mm 3 μm Analytical Column Each
10384603 100 mm 2.1 mm 3 μm Analytical Column Each
10682854 100 mm 3 mm 3 μm Analytical Column Each
10223313 100 mm 4.6 mm 3 μm Analytical Column Each
10569925 150 mm 2.1 mm 3 μm Analytical Column Each
10518215 150 mm 3 mm 3 μm Analytical Column Each
10017394 150 mm 4.6 mm 3 μm Analytical Column Each
10744624 100 mm 4.6 mm 3 μm High Temperature Column Each
10333025 100 mm 3 mm 3 μm High Temperature Column Each
10191333 100 mm 2.1 mm 3 μm High Temperature Column Each
10037504 100 mm 1 mm 3 μm High Temperature Column Each
10131913 50 mm 4.6 mm 3 μm High Temperature Column Each
10354873 50 mm 2.1 mm 3 μm High Temperature Column Each
10704386 30 mm 2.1 mm 3 μm High Temperature Column Each
11538300 10 mm 2.1 mm 3 μm Guard Cartridge, 2 Pk. Pack of 2
11548300 10 mm - 3 μm - Pack of 2
11558300 10 mm 4 mm 3 μm Guard Cartridge, 2 Pk. Pack of 2
10764437 10 mm - 3 μm - Pack of 2
10259794 10 mm - 5 μm - Pack of 2
11568300 10 mm - 5 μm - Pack of 2
11588300 10 mm - 5 μm - Pack of 2
11578300 10 mm - 5 μm - Pack of 2
10631134 50 mm 4.6 mm 5 μm Analytical Column Each
10543985 100 mm 4.6 mm 5 μm Analytical Column Each
10579818 150 mm 1 mm 5 μm Analytical Column Each
10188904 150 mm 3 mm 5 μm Analytical Column Each
10548205 150 mm 4.6 mm 5 μm Analytical Column Each
10753406 30 mm 2.1 mm 5 μm Analytical Column Each
10007744 100 mm 1 mm 5 μm Analytical Column Each
10334273 100 mm 2.1 mm 5 μm Analytical Column Each
10640716 30 mm 3 mm 5 μm Analytical Column Each
10763406 30 mm 4.6 mm 5 μm Analytical Column Each
10745983 100 mm 3 mm 5 μm Analytical Column Each
10322435 50 mm 1 mm 5 μm Analytical Column Each
10738043 50 mm 2.1 mm 5 μm Analytical Column Each
10191163 50 mm 3 mm 5 μm Analytical Column Each
10084453 150 mm 2.1 mm 5 μm Analytical Column Each
10408014 150 mm 21.2 mm 5 μm Preparative Column Each
10095984 150 mm 10 mm 5 μm Preparative Column Each
10271285 100 mm 30 mm 5 μm Preparative Column Each
10169284 100 mm 21.2 mm 5 μm Preparative Column Each
10270855 100 mm 10 mm 5 μm Preparative Column Each
10089832 100 mm 4.6 mm 5 μm High Temperature Column Each
10121533 100 mm 2.1 mm 5 μm High Temperature Column Each
10293763 50 mm 2.1 mm 5 μm High Temperature Column Each
10429534 30 mm 4.6 mm 5 μm High Temperature Column Each
10753616 30 mm 2.1 mm 5 μm High Temperature Column Each
11518720 20 mm 2.1 mm 5 μm HTS Column, 3 Pk. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 56 options available.
56 options
This item is not returnable. View return policy
Product Code. 10203053 Supplier Thermo Scientific™ Supplier No. 35005054646

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use for enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.

Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.

Suited to solve problem separations.

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable from 0 to 14
  • Excellent for high temperature applications
  • 100% stainless-steel column hardware
  • PEEK-free column hardware for use at temperatures above 120°C

Ordering Information:

Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format High Temperature Column
Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 0 to 14
Pore Size 250 Å
Surface Area 120 m²/g
Temperature 105°C
Stationary Phase Porous Graphitic Carbon
Product Line Hypercarb
Packing Material Spherical, Porous Graphitic Carbon
Carbon Load 100%
Column Type Reversed Phase
Phase Reversed Phase
Type High Temperature Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.