missing translation for 'onlineSavingsMsg'
Learn More

Safety First Aid HypaClean Absorbent Powder

Product Code. 31759449
Change view
Click to view available options
Capacity (Metric):
500 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31759449 500 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31759449 Supplier Safety First Aid Supplier No. M6796
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HypaClean Absorbent Powder is an essential tool designed to effectively clean body fluid spills of all kinds. The powder is highly absorbent - 10 g of powder absorbs 1 L of liquid.

  • The powder is easy to apply, requires no previous preparation and instantly forms into a gel when sprinkled over fluid, making it ideal for emergency clean-up.
  • HypaClean Absorbent Powder is available in multiple sizes or single use sachets ideal for first aid kits.

Specifications

Capacity (Metric) 500 g
Material Sodium Carbonate, Cellulose
Type Absorbent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.