missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hynit™ 32-800 Series Blue Nitrile Light Weight Gloves
Click to view available options
Size:
7
7.5
8
9
10
Description
- Cut and sewn construction
- Nitrile coated
- Polyester cotton liner
- Blue color
Specifications
Back Material | Nitrile |
Certifications/Compliance | CE Mark, ANSI, EN 388 : 3111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Lightweight Gloves |
Size | 8 |
Style | 32-800 |
Glove Cuff Style | Safety |
Lining | Interlock Knit Polyester Cotton |
Palm Type | Fully coated-palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'