missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hynit™ 32-105 Light Duty Nitrile Coated Liquid-Repellent Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
Unit Size:
12 pairs
Description
- Special nitrile formulation combines flexibility with abrasion resistance
- Liquid-repellent impregnation repels oil, grease, and dirt
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Nitrile |
| Color | Blue |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Size | 9 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction