missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ Medium Duty Cut Resistant Gloves

Product Code. 16009691 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 16009691

Brand: Ansell™ 11927060

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

HyFlex™ 11-927 gloves combine advanced cut resistance, oil-repellence and oil grip in a single glove. These gloves feature a durable double coating with industry leading and patented ANSELL GRIP™ Technology on the palm, for a secure grip in oily environments.

  • Patented ANSELL GRIP Technology - Wet and oil grip for added safety and efficiency
  • New Former Design - New former shape provides superior fit for more agility and dexterity in medium duty applications
  • 3/4 Dip Geometry Coating - provides added protection against oil exposure and knuckle abrasion
  • Robust Mechanical Protection - High ANSI Level 4 (EN 4) abrasion resistance and ANSI Level 2 (EN 3) cut resistance
  • Dirt Masking Colors - Dark color hides dirt in oily, grimy and gritty environments
  • Comprehensive Sizing - Sizes 6 to 11 ensure optimal dexterity and comfort for each worker
  • HPPE Based Liner - High mechanical performance: abrasion, cut and tear resistance combined with a combined with a cool feeling on the hand
  • PPE Catetory II
  • Anti-static
  • Washable at 40°C
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009; Category II, ABR: ANSI 4, CUT: ANSI A2, REACH Compliant
Classification PPE Category II
Coating Material Nitrile
Color Gray, Black
Latex Free Yes
Size 6
EN388 Standard EN 388: 4342 + 4342B
For Use With (Application) Automotive, Machinery and Equipment, Metal fabrication
Glove Cuff Style Knit
Liner Material HPPE, Nylong, Polyamide, Spandex
Quantity 12 Pairs
Length (Metric) 195 mm to 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.