missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-731 Seamless Light Duty Liner Gloves, INTERCEPT™ Technology
GREENER_CHOICE

Product Code. 16885180
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs

Product Code. 16885180

Brand: Ansell 11731070

Only null left
Add to basket
Add to basket

Light Duty 18 gauge seamless liners provide enhanced flexibility and tactility.

  • Provides enhanced range of motion and fingertip sensitivity
  • Thin PU coating provides high dexterity with high abrasion resistance (EN level 4)
  • Coating color masks and hides dirt
  • Also available in vendor pack
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material HPPE, Fiberglass, Nylon, Spandex, Polyurethane
Product Type Cut-resistant Gloves
Size 7
EN388 Standard EN 388:4X42B, EN 388:4342
For Use With (Application) Assembly, inspection, press injection molding, fastening components, applying finish to materials, handling incoming goods
Glove Cuff Color Gray
Glove Cuff Style Knit
Liner Material Fiberglass, HPPE, Nylon, Spandex
Model 11731070
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-731
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.