missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ INTERCEPT™ Cut Resistant Medium Duty Industrial Sleeves w/o Thumbslot

Product Code. 30259546
Change view
Click to view available options
Size:
Narrow
Wide
Length (English):
16 in.
18 in.
Unit Size:
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (English) Unit Size
30259546 Narrow 18 in. Pack of 50
16835410 Wide - Pack of 50
16855410 Wide - Pack of 50
16845410 Narrow 16 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30259546 Supplier Ansell™ Supplier No. 11250180N
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of black yarn and are silicone and latex free for friendly paint and finish process

  • Seamless design
  • Red and black over edge is to indicate wide (black) and narrow (red) for easy laundry sorting purpose
  • Special knitted bicep cuffs keeps sleeve in place
  • Available in different lengths and widths (narrow or wide) for optimal fit and comfort to fit every worker
  • Engineered to perform in combination with any HyFlex cut resistant glove
  • Useful in automotive and transport, aerospace, machinery and equipment, metal fabrication, white goods industries
Applications:
  • Adjusting panels parts components
  • Adjusting systems and screwing
  • Body Surface checking, marking and touching up
  • Glass repair and replacement
  • Handling metal sheets and panels
  • Handling parts with sharp, rough edges
  • Handling structural and body components
  • Inspection, selecting, checking parts
  • Press shop operations
  • Press shop operations
  • Seizing structural and body parts

Compliance

Meets ANSI A3 (cut level) and EN 388-2542 standards.

TRUSTED_SUSTAINABILITY

Specifications

Size Narrow
Product Type Cut-resistant Sleeve
Material Ansell INTERCEPT™ Technology
Color Dark Gray
Sterility Non-sterile
Style Ambidextrous
Disposable Reusable
Closure Type Elastic Upper with Knit Cuff
Seam Type Seamless
Latex Free Yes
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.