missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ INTERCEPT™ Cut Resistant Medium Duty Industrial Sleeves with Thumbslot
GREENER_CHOICE

Product Code. p-7111651
Click to view available options
Length (English):
12 in.
16 in.
Size:
Narrow
Wide
Unit Size:
Pack of 50
Length (Metric):
30.4 cm
40.6 cm
This item is not returnable. View return policy

Product Code. 16875410

Brand: Ansell™ 11251120W

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of black yarn and are silicone and latex free for friendly paint and finish process

  • Seamless design
  • Red and black over edge is to indicate wide (black) and narrow (red) for easy laundry sorting purpose
  • Special knitted bicep cuffs keeps sleeve in place
  • Available in different lengths and widths (narrow or wide) for optimal fit and comfort to fit every worker
  • Engineered to perform in combination with any HyFlex cut resistant glove
  • Useful in automotive and transport, aerospace, machinery and equipment, metal fabrication, white goods industries
Applications:
  • Adjusting panels parts components
  • Adjusting systems and screwing
  • Body Surface checking, marking and touching up
  • Glass repair and replacement
  • Handling metal sheets and panels
  • Handling parts with sharp, rough edges
  • Handling structural and body components
  • Inspection, selecting, checking parts
  • Press shop operations
  • Press shop operations
  • Seizing structural and body parts
TRUSTED_SUSTAINABILITY

Specifications

Size Wide
Product Type Cut-resistant Sleeve
Material Ansell INTERCEPT™ Technology
Color Dark Gray
Sterility Non-sterile
Style Ambidextrous
Disposable Reusable
Closure Type Elastic Upper with Knit Cuff
Seam Type Seamless
Latex Free Yes
Length (English) 12 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.